Shop All Pneumatic Parts
Speedaire
Stopper Assembly
Mfr # 6WA74-1
Zoro # G2423027
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 6WA74
- Material Rubber
- Hose Stop Overall Width 2 1/4 in
- For Number of Hoses 1
Product Information
- Brand Speedaire
- MFR # 6WA74-1
- Zoro # G2423027
- UPC # 190735843703
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Width | 2 1/4 in |
Hose Stop Overall Outside Dia. | 3 7/8 in |
For Hose Diameter | 1/2 in |
Details
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 6WA74 |
Material | Rubber |
For Number of Hoses | 1 |
Shape | Oval |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 6WA74, Shape Oval, For Hose Diameter 1/2 in, Hose Stop Overall Width 2 1/4 in, Hose Stop Overall Outside Dia. 3 7/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 3/8'' Bore - Steel (35309038A)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- SPEEDAIRE Complete Cable (TT630082G)
- SPEEDAIRE Lock Ring (TT15013G)
- SPEEDAIRE Center Blade for 21AC07 (PN21AC002G)
- SPEEDAIRE Cooling Fan (PN22N080G)
- SPEEDAIRE Retaining Ring (TT238L41G)
- SPEEDAIRE Fly Wheel (TT18123G)
- DYNABRADE Dynalocke, Sanding Head Assembly, 61320 (61320)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts