Shop All Pneumatic Parts
Speedaire
Stopper Assembly, 1/4
Mfr # TT2CUD23G
Zoro # G2440816
original price:
$7.22
17% off
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Speedaire
- For Use With Mfr. Model Number 2CUD2
- Material Polypropylene/PVC
- Hose Stop Overall Outside Dia. 2 7/8 in
Product Information
- Brand Speedaire
- MFR # TT2CUD23G
- Zoro # G2440816
- UPC # 190735838815
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Outside Dia. | 2 7/8 in |
Hose Stop Overall Width | 1 7/8 in |
For Hose Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 2CUD2 |
Material | Polypropylene/PVC |
Shape | Oval |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Polypropylene/PVC, For Use With Grainger Item Number 2CUD2, Shape Oval, For Hose Diameter 1/4 in, Hose Stop Overall Width 1 7/8 in, Hose Stop Overall Outside Dia. 2 7/8 in, For Number of Hoses 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT-32.52-HM Coated Carbide Insert (6003-5032)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 10B Chain Size, 13 # of Teeth (10BS13H X 30)
- SPEEDAIRE Spring, TT6T620130G (TT6T620130G)
- SPEEDAIRE Swivel O-Ring Kit, 3/4 (6WA75-2)
- SPEEDAIRE Protective Boot (TT24641G)
- SPEEDAIRE Hex Socket Head Bolt, PK3 (TT2040101022202G)
- SPEEDAIRE Rear Plate (TT6338IP16G)
- SPEEDAIRE Bushing (TT633040G)
- SPEEDAIRE Saw Blade, 24 Teeth (PN21AA612G)
- Speedaire Pneumatic Parts