Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi
Mfr # 31XG62
Zoro # G9098092
original price:
$545.44
9% off
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 100 ft
- Housing Material Solid Brass
Product Information
- Brand Speedaire
- MFR # 31XG62
- Zoro # G9098092
- UPC # 190735614112
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 20 7/8 in |
Overall Width | 12 1/2 in |
Overall Height | 16 7/8 in |
Reel Width | 12 1/2 in |
Hose Outside Dia. | 11/16 in |
Swivel Outlet Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 5/16 in, 7/16 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Width | 12 7/16 in |
Mount Base Height | 5 29/32 in |
Fitting Size | 3/8 in x 3/8 in |
Mounting Hole Center to Center Width | 2 23/64 in, 10 29/32 in |
Swivel Inlet Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Dimensions | 20 7/8 in L x 12 1/2 in W x 16 7/8 in H |
Reel Diameter | 15 3/4 in |
Mounting Hole Center to Center Height | 2 29/32 in, 3 47/64 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Bench, Cart, Ceiling, Floor, Truck, Wall, Overall Height 16 7/8 in, Overall Length 20 7/8 in, Overall Width 12 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- MTD Belt-V B Sec X 8 (01005011P)
- DYNABRADE Valve Seat (51945)
- TRITAN Riveted Chain, Single Strand, Offset Link (41-1SS OSL)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- Speedaire Hose & Cable Reels