Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi
Mfr # 6WA75
Zoro # G3060513
original price:
$560.13
14% off
new price: $477.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Product Information
- Brand Speedaire
- MFR # 6WA75
- Zoro # G3060513
- UPC # 190735680391
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 26 3/16 in |
Overall Width | 12 in |
Overall Height | 27 in |
Height | 27 in |
Hose Outside Dia. | 1 3/16 in |
Reel Width | 6 1/4 in |
Length | 26 3/16 in |
Overall Dimensions | 26 3/16 in L x 12 in W x 27 in H |
Mount Base Width | 10 7/16 in |
Swivel Outlet Thread Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Reel Diameter | 25 in |
Hose Fitting B Size | 3/4 in |
Mounting Hole Center to Center Width | 9 3/16 in |
Mounting Hole Center to Center Height | 10 15/16 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in |
Mount Base Height | 12 1/8 in |
Description
Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 27 in, Overall Length 26 3/16 in, Overall Width 12 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 21-25 MFD, Round (6FLU1)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- BERLISS 40mm x 80mm x 18mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6208-ZZ BERLISS)
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (31XG67)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- Speedaire Hose & Cable Reels