Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # 6WA73
Zoro # G2513314
original price:
$284.88
29% off
new price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Product Information
- Brand Speedaire
- MFR # 6WA73
- Zoro # G2513314
- UPC # 190735680377
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 20 5/8 in |
Overall Width | 8 7/16 in |
Overall Height | 22 1/2 in |
Height | 22 1/2 in |
Reel Width | 8 13/32 in |
Hose Outside Dia. | 7/8 in |
Length | 20 5/8 in |
Mounting Hole Center to Center Height | 6 in |
Mount Base Width | 6 3/32 in |
Mounting Hole Center to Center Width | 4 in |
Overall Dimensions | 20 5/8 in L x 8 7/16 in W x 22 1/2 in H |
Hose Fitting A Size | 3/8 in |
Mount Base Height | 7 in |
Mount Hole Diameter | 1/2 in |
Reel Diameter | 19 5/8 in |
Swivel Outlet Thread Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 22 1/2 in, Overall Length 20 5/8 in, Overall Width 8 7/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- DDS Shaft Seal, 38 x 52 x 10 mm., TC, Nitrile Rubber (385210TC)
- REELCRAFT Air Motor (260429)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (6WA70)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- Speedaire Spring Return Hose Reels