Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi
Mfr # 49AE05
Zoro # G5007068
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 35 ft
Product Information
- Brand Speedaire
- MFR # 49AE05
- Zoro # G5007068
- UPC # 190735986356
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 13 25/32 in |
Overall Width | 6 13/16 in |
Overall Height | 15 9/32 in |
Hose Outside Dia. | 13/16 in |
Reel Width | 6 13/16 in |
Swivel Inlet Size | 3/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Reel Diameter | 13 13/16 in |
Mount Hole Diameter | 3/8 in |
Hose Fitting B Size | 3/8 in |
Mount Base Width | 5 1/8 in |
Fitting Size | 3/8 in x 3/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Mount Base Height | 4 21/64 in |
Hose Fitting A Size | 3/8 in |
Mounting Hole Center to Center Width | 3 13/16 in |
Overall Dimensions | 13 25/32 in L x 6 13/16 in W x 15 9/32 in H |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 15 9/32 in, Overall Length 13 25/32 in, Overall Width 6 13/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Pump Air Treadle 10,000Psi (22903)
- FLEXZILLA Air Compressors Air Filter for 5-10 HP (FILTER057)
- CAMOZZI 6610 10-1/4 Super-Rapid Fitting, Banjo, 10MM OD Push In, 1/4 NPTF (6610 10-1/4)
- IFM Cylinder Position Sensor, M12 (MK5107)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (2CUA7)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (49AE04)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (6WA72)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (2CUC7)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (6WA69)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- Speedaire Hose & Cable Reels