Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi
Mfr # 437J22
Zoro # G5382093
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Housing Material Steel
Product Information
- Brand Speedaire
- MFR # 437J22
- Zoro # G5382093
- UPC # 00194484257392
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 13 25/32 in |
Overall Width | 6 13/16 in |
Overall Height | 15 9/32 in |
Reel Width | 6 13/16 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting A Size | 1/2 in |
Mount Base Width | 5 1/8 in |
Overall Dimensions | 13 25/32 in L x 6 13/16 in W x 15 9/32 in H |
Fitting Size | 1/2 in x 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 4 21/64 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 3 13/16 in |
Reel Diameter | 13 13/16 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Hole Diameter | 3/8 in |
Hose Fitting B Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Height | 3 5/32 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Wall, Overall Height 15 9/32 in, Overall Length 13 25/32 in, Overall Width 6 13/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/2-16 (QS-G1/2-16)
- EVERCOAT All Purp Filler Wht 1Qt (100570)
- SPEEDAIRE 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071013)
- BESTORQ Dixie Chopper 2760KW CLASSIC (End to Deck 60" 2014, 17) Zero Turn Mower Replacement Belt, B85LG (B85LG)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J28)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J25)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- LEGACY MFG Legacy Workforce 3/8 x 50' Flexzill Retractable Air Hose Reel, (L8611FZ)
- Speedaire Spring Return Hose Reels