Shop All Pneumatic Parts
Speedaire
Spring Latch
Mfr # TT2CUD44G
Zoro # G2440859
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- For Use With Mfr. Model Number SS.L808154
- Fits Brand Speedaire
- Material Stainless Steel
- Overall Dimensions 1 in L x 5/16 in W
Product Information
- Brand Speedaire
- MFR # TT2CUD44G
- Zoro # G2440859
- UPC # 190735838778
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Length | 1 in |
Overall Dimensions | 1 in L x 5/16 in W |
Overall Width | 5/16 in |
Details
Item | Latch Spring |
For Use With Mfr. Model Number | SS.L808154 |
Fits Brand | Speedaire |
Material | Stainless Steel |
Finish/Coating | Heat Treated |
Description
Latch Spring, Material Stainless Steel, For Use With Grainger Item Number 2CUD4, For Use With Mfr. Model Number SS.L808154, Finish/Coating Heat Treated, Overall Length 1 in, Overall Width 5/16 in, 1 in L x 5/16 in W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, 1/4" (F554AW)
- INGERSOLL-RAND Bushing (2135-941)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SPEEDAIRE Throttle Valve Assemblyins B (TT2600501BG)
- SPEEDAIRE Oil Sight Gauge Set (PN22N088G)
- SPEEDAIRE Spent Mandrel Bottle (42VA77)
- SPEEDAIRE Planet Plate (TT203252G)
- SPEEDAIRE Sealing, O-Ring (PN31XG6106G)
- SPEEDAIRE Spring Latch, For Use With Mfr. Model Number: 4UKX5 (TT4UKX54G)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts