Shop All Conventional Spray Guns
Speedaire
Spray Gun, 0.070 in./1.8mm Nozzle, Siphon
Mfr # 48PX84
Zoro # G5576369
original price:
$51.68
31% off
new price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Pattern Size 9 in
- Cup Capacity 6.7 fl oz
- Air Consumption 2.8 cfm @ 40 psi
- Nozzle Size 0.070 in /1.8mm
Product Information
- Brand Speedaire
- MFR # 48PX84
- Zoro # G5576369
- UPC # 190735939741
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 9 in |
Nozzle Size | 0.070 in /1.8mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Siphon |
Cup Capacity | 6.7 fl oz |
Air Consumption | 2.8 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to Medium |
Fluid Delivery Speed | Medium |
Air Inlet | 1/4 in |
Description
Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 2.8 cfm @ 40 psi, Nozzle Size 0.070 in /1.8mm, Pattern Size 9 in, Cup Capacity 6.7 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (58008)
- GRACO Pump Repair Kit, Line Striping (248213)
- ZORO SELECT 4" Mini Paint Roller Cover, 1/2" Nap, Acrylic, 2 PK (403T12)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280123)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle (48PX85)
- SPEEDAIRE Spray Gun, 0.045 in./1.2mm Nozzle (48PX87)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- SPEEDAIRE Spray Gun, 0.047 in./1.2mm Nozzle (48PX82)
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- Speedaire Conventional Spray Guns