Shop All Solenoid Air Control Valves
Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFF9
Zoro # G2301275
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 6
- ISO Class 5599-1
Product Information
- Brand Speedaire
- MFR # 3FFF9
- Zoro # G2301275
- UPC # 190735621424
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 9 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 6 |
ISO Class | 5599-1 |
Max. CFM - Valves | 6 cfm |
Operational Pressure Range | 25 to 145 psi |
NEMA Classification | NEMA 4 |
Vacuum Range | 145 psig |
Pressure Range | 25 psi |
Body Style | Base Mounted |
Air Valve Type | 4-Way, 2-Position |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Electrical Connections | 30mm, 3-Pin DIN 43650 A |
Override | Non-Locking Flush |
Actuator/Return | Solenoid/Solenoid |
Valve Vacuum Range | 0 to 28 in Hg |
Power Consumption | 4.1 VA |
Standards | CE, CSA, cUS, Meet ISO 1179 |
Shifting Technology | Packed Spool |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Max. CFM - Valves 6 cfm, Operational Pressure Range 25 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Coefficient of Volume 6, 30mm, 3-Pin DIN 43650 A Electrical Connections, Shifting Technology Packed Spool, Power Consumption 4.1 VA, Ambient Temp. Range 5 Degrees to 120 Degrees F
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A110 V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L201)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SMC Valve, 5000Size, 5Port, 2 Position, 24VDC (SY5140-5DZD)
- SMC Valve, 5 Port, 2 Position, 24VDC (SY3140-5MOZ)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K314SD-120-A)
- Speedaire Solenoid Air Control Valves