Shop All Pneumatic Muffler
Speedaire
Silencer Muffler, 1/8 In MNPT, 5/8 In Hex
Mfr # 1EJW4
Zoro # G0299415
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Port (In.) 1/8 M
- Max. Pressure (PSI) 300 psi
- Max. SCFM @ 100 PSI 20
- Microns 50
- Hex (In.) 5/8 in
Product Information
- Brand Speedaire
- MFR # 1EJW4
- Zoro # G0299415
- UPC # 190735603727
- Country of Origin Taiwan, Province of China
- Category Pneumatic Muffler
Dimensions
Length (In.) | 1 7/8 in |
Air Inlet Size | 1/8 in |
Overall Length | 1 7/8 in |
Hex Size | 5/8 in |
Details
Item | Silencer Muffler |
NPT Port (In.) | 1/8 M |
Max. Pressure (PSI) | 300 psi |
Max. SCFM @ 100 PSI | 20 |
Microns | 50 |
Hex (In.) | 5/8 in |
Type | Pneumatic |
Element Material | Mesh SST |
Fitting Material | Aluminum |
Max. Temp. | 160 Degrees F |
Function | Reduces Noise |
Filter Element Material | Mesh SST |
Maximum Flow @ 100 psi | 20 cfm |
Air Inlet Type | NPT |
Air Inlet Gender | Male |
Maximum Operating Pressure | 300 psi |
Maximum Operating Temperature | 160 Degrees F |
Description
Silencer Muffler, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 5/8 in, Filter Element Material Mesh SST, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Aluminum, Maximum Flow @ 100 psi 20 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT527, 60 micron, Outside-In (MF0066341)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- TIMKEN TIM-3875, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3875 (3875)
- SPEEDAIRE Silencer Muffler, 1/4 In MNPT, 11/16 Hex (1EJW1)
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 11/16 Hex (1EJV9)
- SPEEDAIRE Speed Control Muffler, 1/2 NPT, 7/8 Hex (1EJU5)
- FESTO Flow Control/Silencer VFFK-C-K-R14-P (VFFK-C-K-R14-P)
- Speedaire Pneumatic Muffler