Shop All Hose Clamp & Reel Parts
Speedaire
Sealing, Nitrile
Mfr # A109-4180
Zoro # G4550400
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- For Use With Mfr. Model Number GGRHM-PPO-073, GGRWM-1223-TT, GGRWM-PPO-105
- Fits Brand Speedaire
- Overall Width 1 1/4 in
- For Reel Series RWM. RHM series
Product Information
- Brand Speedaire
- MFR # A109-4180
- Zoro # G4550400
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Depth | 1/8 in |
Overall Dimensions | 1/8 in D x 1 1/4 in W x 1 1/4 in H |
Details
Material | Nitrile |
Item | Sealing |
For Use With Mfr. Model Number | GGRHM-PPO-073, GGRWM-1223-TT, GGRWM-PPO-105 |
Fits Brand | Speedaire |
For Reel Series | RWM. RHM series |
Description
Sealing, For Reel Series RWM. RHM series, For Use With Grainger Item Number 437J34, 440G20, 440G21, For Use With Mfr. Model Number GGRHM-PPO-073, GGRWM-1223-TT, GGRWM-PPO-105, Material Nitrile, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Overall Depth 1/8 in, 1/8 in D x 1 1/4 in W x 1 1/4 in H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Boss cap, ECB.I3-C3 (ECB.I)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.70" OD (5V674)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- SPEEDAIRE Ratchet/Latch Assembly (42PC48)
- SPEEDAIRE Swivel Mounting Bracket (42PD01)
- SPEEDAIRE Guide Roller Set (42PC62)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- MILTON Brass Hose Ferrule, 1/2" OD, PK100 (1654-2BK)
- Speedaire Hose Clamp & Reel Parts