Shop All Pneumatic Parts
Speedaire
Rubber Stopper
Mfr # PN31XG6905G
Zoro # G2794018
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TWA-910STS
- Fits Brand Speedaire
- Material Rubber
- Shape Circle
- For Hose Outside Dia. Range 0.375 to 0.375 in
Product Information
- Brand Speedaire
- MFR # PN31XG6905G
- Zoro # G2794018
- UPC # 190735614501
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
For Hose Outside Dia. Range | 0.375 to 0.375 in |
Hose Stop Overall Width | 2 in |
Hose Stop Overall Outside Dia. | 2 in |
For Hose Diameter | 3/8 in |
Details
Item | Bumper Stop |
For Use With Mfr. Model Number | TWA-910STS |
Fits Brand | Speedaire |
Material | Rubber |
Shape | Circle |
For Reel Series | TWA-STS Series |
For Number of Hoses | 1 |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 31XG69, For Use With Mfr. Model Number TWA-910STS, For Reel Series TWA-STS Series, Shape Circle, For Hose Diameter 3/8 in, For Hose Outside Dia. Range 0.375 to 0.375 in, Hose Stop Overall Width 2 in, Hose Stop Overall Outside Dia. 2 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 230V AC Voltage, 1,725 Nameplate RPM (CL1410TM)
- FAFNIR Ball Bearings, #36KDD (36KDD)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23064MPG, Pressure Line, 10 micron, Outside-In (MF0059236)
- MAIN FILTER Hydraulic Filter, replaces PARKER 909309, Return Line, 149 micron, Outside-In (MF0063086)
- SPEEDAIRE Bolt, Handle, PK4 (TTM400025G)
- SPEEDAIRE Oil Adjust Dome Assembly, Red (114X41)
- SPEEDAIRE Snap Ring, rtw-18 (TTST25148G)
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- SPEEDAIRE Bearing Spacer (TTST25125G)
- SPEEDAIRE Spring, TTR4420719G (TTR4420719G)
- INTERSTATE PNEUMATICS Headless Brass Plug 1/8 Inch NPT Male (FPP22B)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts