Shop All Pneumatic Parts
Speedaire
Rubber Stopper
Mfr # PN31XG6704G
Zoro # G2794036
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number RA-1915, RA-1923
- Material Rubber
- Hose Stop Overall Outside Dia. 3 3/16 in
- Shape Circle
Product Information
- Brand Speedaire
- MFR # PN31XG6704G
- Zoro # G2794036
- UPC # 190735614488
- Country of Origin Korea, Republic of
- Category Pneumatic Parts
Dimensions
Hose Stop Overall Outside Dia. | 3 3/16 in |
For Hose Outside Dia. Range | 0.75 in to 0.75 in |
For Hose Diameter | 3/4 in |
Hose Stop Overall Width | 3 1/8 in |
Details
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | RA-1915, RA-1923 |
Material | Rubber |
Shape | Circle |
For Number of Hoses | 1 |
For Reel Series | RA Series |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 31XG67, 31XG68, For Use With Mfr. Model Number RA-1915, RA-1923, For Reel Series RA Series, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 0.75 in to 0.75 in, Hose Stop Overall Width 3 1/8 in, Hose Stop Overall Outside Dia. 3 3/16 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- SMC Guided Cylinder, 16mm Bore, 50mm Stroke (MGPM16-50Z)
- LPS General Purpose Lubricant, 11 oz (90116)
- CONTINENTAL 3/4" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-250)
- SPEEDAIRE Air Inlet (TTR4410218G)
- SPEEDAIRE Screw, PK4 (TT26033G)
- SPEEDAIRE Diaphragm, Heavy Duty (114X73)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- SPEEDAIRE O-Ring, PK3 (TTRL80515G)
- SPEEDAIRE Hammer Case Grease Fitting (TT2042400000200G)
- DYNABRADE Insert, 3/32 In. (51674)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts