Shop All Hose Clamp & Reel Parts
Speedaire
Roller Guide, Top, 4-way, 12 5/8 in
Mfr # A109-4100
Zoro # G4549691
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRWA-PPO-008, GGRWA-PPO-009, GGRWA-PPO-214, GGRWA-PPO-228
- Roller Material Nylon
- Shop By Closeouts
- Roller Diameter 11/16 in
Product Information
- Brand Speedaire
- MFR # A109-4100
- Zoro # G4549691
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Roller Diameter | 11/16 in |
Hose Opening Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Hose Opening Height | 1 in |
For Reel Diameter | 12 5/8 in |
Overall Width | 3 3/16 in |
Overall Dimensions | 4 7/16 in D x 3 3/16 in W x 1 3/4 in H |
For Reel Width | 6 in |
Overall Depth | 4 7/16 in |
Details
Fits Brand | Speedaire |
Item | Roller Guide |
For Use With Mfr. Model Number | GGRWA-PPO-008, GGRWA-PPO-009, GGRWA-PPO-214, GGRWA-PPO-228 |
Roller Material | Nylon |
Shop By | Closeouts |
Return Location | Top |
Bracket Material | Steel |
Roller Type | 4-way |
For Reel Series | RWA Series |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RWA Series, For Use With Grainger Item Number 437J20, 437J21, 437J25, 437J26, For Use With Mfr. Model Number GGRWA-PPO-008, GGRWA-PPO-009, GGRWA-PPO-214, GGRWA-PPO-228, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 in, Hose Opening Width 1 3/4 in, Bracket Color Green, For Reel Diameter 12 5/8 in, For Reel Width 6 in, Overall Height 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 1.25In Bore Dia (SSR20 2RS FM222)
- COXREELS Three Way Brake for 1600 Series (16703)
- TRIM Antifoam and Defoamer, 32 oz., PK2 (TC239/AD)
- KOYO Ball Brg 53-100Mm (62062RSC3)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (RJ00-9200)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Swivel Joint Housing (42PC66)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts