Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee;
Mfr # 5VKW4
Zoro # G2662387
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/4 in, 1 1/2 in
- Mount Type Clevis
- Material Steel
- Fits 1-1/2 in Bore, 1-1/4 in Bore
- Thread Size (In.) 7/16-20
Product Information
- Brand Speedaire
- MFR # 5VKW4
- Zoro # G2662387
- UPC # 190735664698
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/4 in, 1 1/2 in |
Thread Size (In.) | 7/16-20 |
Dimension F (In.) | 0.25 in |
Dimension G (In.) | 7/16-20 |
Dimension E (In.) | 0.94 in |
Dimension L (In.) | 1.03 in |
Overall Length (In.) | 1.69 in |
Dimension H (In.) | 0.38 in |
Dimension C (In.) | 1.31 in |
Dimension B (In.) | 0.75 in |
Dimension A (In.) | 7/16-20 |
Dimension J (In.) | 0.38 in |
Overall Length | 1 11/16 in |
Overall Width | 1 in |
Overall Height | 3/4 in |
Mount Hole Center-to-Center Width | 7/16 in |
Thread Size | 7/16 in |
For Bore Diameter | 1 1/4 in, 1 1/2 in |
Description
Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Length 1 11/16 in, Mount Hole Center-to-Center Width 7/16 in, Overall Width 1 in, Overall Height 3/4 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 7/16 in, Product Type Piston Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F171)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-6-6B)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- CENTURY Pump Motor, Capacitor-Start Design (T1032)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- Speedaire Pneumatic System Components