Shop All Cylinder Mounting Hardware
Speedaire
Rod Clevis Kit
Mfr # 6X476
Zoro # G0587316
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 to 2 1/2
- Mount Type Clevis
- Material Cast iron
- Dimension Cb (In.) 0.75 in
- Dimension Cd (In.) 0.5 in
Product Information
- Brand Speedaire
- MFR # 6X476
- Zoro # G0587316
- UPC # 190735680827
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 to 2 1/2 |
Dimension Cb (In.) | 0.75 in |
Dimension Cd (In.) | 0.5 in |
Dimension ER | 1/2 in |
Pin Dia. | 0.497 in / 0.499 in |
Dimension Kk (In.) | 1/2-20 |
Dimension Cw (In.) | 1/2 in |
Dimension L (In.) | 0.75 in |
Dimension Ch (In.) | 1 in |
Dimension Ce (In.) | 1 1/2 in |
Thread Size (In.) | 1/2-20 UNF |
Thread Size | 1/2-20 in |
Details
Mount Type | Clevis |
Material | Cast iron |
Item | Rear Cast Iron Clevis Mounting Kit |
Product Type | Rear Clevis Mounting Kit |
Body Material | Cast Iron |
Compatible with Brand | Speedaire |
Description
Rear Cast Iron Clevis Mounting Kit, Mount Type Clevis, Body Material Cast Iron, Compatible with Brand Speedaire, Thread Size 1/2-20 in, Product Type Rear Clevis Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- BANJO 1/4" Barbed x MNPT Adapter (HB025)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Bracket, 3-1/4, 4 In Bore, Rod Clevis, SS (5VEA0)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- FESTO Clevis Foot LSNG-32 (LSNG-32)
- Speedaire Pneumatic System Components