Shop All Air Grinders
Speedaire
Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM
Mfr # 12V738
Zoro # G4856406
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Duty Light Duty
- Free Speed 20,000 RPM
- Grinder Type Right Angle
Product Information
- Brand Speedaire
- MFR # 12V738
- Zoro # G4856406
- UPC # 190735601372
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 in |
Right Angle Length | 3" |
Air Inlet Connection Size | 1/4 in |
For Wheel Dia. | 3 in |
Collet Size | 1/4 in |
Description
Die Grinder Kit, Duty Light Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, (5) Abrasive Wheels, Includes (2) Collet Wrenches, Case Included No, Material Application Steel, Wood, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/2"R (PL017)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- BON TOOL Acid Brush Only, Heavy Duty 2 1/2" Tampico, 7 1/2" X 2 3/4" (81-215)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp (45YY19)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp (12V734)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (45NW67)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA85)
- DOTCO In-Line Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, General, 34,000 rpm, 0.3 HP (10L1081-36)
- Speedaire Air Grinders