Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XK02
Zoro # G8265932
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Speedaire
- For Use With Mfr. Model Number 22UX81
- Includes (2) Bearings, (2) Springs, (28) Shims, (4) Pins, (4) Vanes, Gasket, Shaft Seal
- Compatible with Brand Speedaire
Product Information
- Brand Speedaire
- MFR # 22XK02
- Zoro # G8265932
- UPC # 190735606988
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 22UX81 |
Item | Repair Kit |
Includes | (2) Bearings, (2) Springs, (28) Shims, (4) Pins, (4) Vanes, Gasket, Shaft Seal |
Compatible with Brand | Speedaire |
Product Type | Repair Kit |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX81, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (2) Springs, (28) Shims, (4) Pins, (4) Vanes, Gasket, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- BANDO Power King Cog, Ax18 (AX18)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- SPEEDAIRE Repair Kits (22XJ95)
- SPEEDAIRE Repair Kits (22XK03)
- SPEEDAIRE Repair Kits (22XJ83)
- SPEEDAIRE Repair Kits (22XJ89)
- SPEEDAIRE Repair Kits (22XJ84)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- FESTO Stepper Motor EMMS-ST-28-L-SE (EMMS-ST-28-L-SE)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts