Shop All Pneumatic Motor Parts
Speedaire
Repair Kits
Mfr # 22XJ96
Zoro # G8355986
original price:
$153.75
32% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 22UX76
- Includes (2) Bearings, (2) O-Rings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal
- Product Type Repair Kit
- Compatible with Brand Speedaire
Product Information
- Brand Speedaire
- MFR # 22XJ96
- Zoro # G8355986
- UPC # 190735606933
- Country of Origin China
- Category Pneumatic Motor Parts
Details
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 22UX76 |
Includes | (2) Bearings, (2) O-Rings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal |
Item | Repair Kit |
Product Type | Repair Kit |
Compatible with Brand | Speedaire |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 22UX76, Product Type Repair Kit, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Includes (2) Bearings, (2) O-Rings, (2) Pins, (2) Shims, (4) Springs, (4) Vanes, Shaft Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 2204-ETN9 (2204 ETN9)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- SPEEDAIRE Pressure Gauge (PN22N106G)
- SPEEDAIRE Repair Kits (22XJ84)
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- SPEEDAIRE Repair Kits (22XJ89)
- SPEEDAIRE Repair Kits (22XJ83)
- SPEEDAIRE Repair Kits (22XJ95)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts