Shop All Refrigerated Air Dryers
Speedaire
Refrigerated Air Dryer
Mfr # 3YA49
Zoro # G2350871
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 115V Power Cord, Automatic Float Style Condensate Drain, Illuminated On/Off Switch, Integral Moisture Separator
- CFM 10
- Phase Single
- Voltage 115V AC
- Pipe Size 3/8" O.D.
Product Information
- Brand Speedaire
- MFR # 3YA49
- Zoro # G2350871
- UPC # 190735623947
- Country of Origin Korea, Republic of
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 3/8" O.D. |
Overall Height | 15 in |
Overall Width | 13 in |
Overall Depth | 13 in |
Connection Size - Air Treatment | 3/8 in OD |
Air Inlet Size | 3/8 in |
Cord Length | 6 ft |
Air Outlet Size | 3/8 in |
Description
Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 10 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/8 in, Air Inlet Type OD, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.2 kW, Dew Point 46 Degrees F, Series HPR, Air Outlet Size 3/8 in, Bracket Kit Included No, Cord Length 6 ft, Cycling Type Non-Cycling, Drain Included Yes, Drain Type Pneumatic Drain, Electrical Connection Type 115V AC Plug, Features On/Off Switch, Power On Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- SKF SKF-KM23, Standard Accessories, KM23 (KM23)
- DYNABRADE Rotor Pinion (54470)
- DAYTON 5L420 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420)
- SPEEDAIRE Compressed Air Dryer, 500 cfm, Max. 100 HP (435Y09)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 25 cfm (RNC-0025)
- CHICAGO PNEUMATIC Refrigerated Dryer, 184 scfm, 115/230V (CPX 180)
- Speedaire Refrigerated Air Dryers