Shop All Cylinder Mounting Hardware
Speedaire
Reed Switch, Dovetail
Mfr # 41H531
Zoro # G5014055
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dovetail
- Switching Voltage 0-120V AC
- For Bore Dia. 3/4 to 4 in
- Display LED Indicator Light
- Number of Wires 2
Product Information
- Brand Speedaire
- MFR # 41H531
- Zoro # G5014055
- UPC # 190735624777
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
For Bore Dia. | 3/4 to 4 in |
Lead Length (Ft.) | 0.5 ft |
Details
Type | Dovetail |
Switching Voltage | 0-120V AC |
Display | LED Indicator Light |
Number of Wires | 2 |
Function | Normally Open |
Color | White/Translucent |
Switching Current | 0.001 to 0.03 A |
Item | Reed Switch |
Description/Special Features | 8mm 3 Pin Connector |
Temp. Range (F) | -4 Degrees to 176 Degrees F |
Description
Reed Switch, Dovetail, Switching Current 0.001 to 0.03 A, Switching Voltage 0-120V AC, For Bore Dia. 3/4 to 4 in, Function Normally Open, Lead Length (Ft.) 0.5 ft, Temp. Range (F) -4 Degrees to 176 Degrees F, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- INGERSOLL-RAND Pressure Switch, Ingersoll Rand (23474570)
- TRICO Single Point Lubricator, 1/4 in. NPT (33908)
- CHICAGO PNEUMATIC Motor, 10 HP, 208-230/460V, 1725 rpm (1312101600)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Jam Nut, 3/4 In, 7/8 In Bore (JM-025)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SCHLAGE COMMERCIAL Satin Chrome Ring 36082626037 (36082626037)
- Speedaire Cylinder Mounting Hardware