Shop All Hose Clamp & Reel Parts
Speedaire
Ratchet/Latch Assembly
Mfr # 42PC48
Zoro # G7801346
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Latch Bolt, (1) Latch Spring
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGRHA-1916
- Material Aluminum, Steel
- For Reel Series RHA Series
Product Information
- Brand Speedaire
- MFR # 42PC48
- Zoro # G7801346
- UPC # 00194484255862
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 2 3/16 in |
Overall Length | 5 1/4 in |
Overall Dimensions | 5 1/4 in L x 2 3/16 in W |
Details
Item | Latch Pawl |
Includes | (1) Latch Bolt, (1) Latch Spring |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGRHA-1916 |
Material | Aluminum, Steel |
For Reel Series | RHA Series |
Finish/Coating | Zinc Galvanized |
Description
Latch Pawl, Material Aluminum, Steel, For Use With Grainger Item Number 45UZ45, For Use With Mfr. Model Number GGRHA-1916, For Reel Series RHA Series, Finish/Coating Zinc Galvanized, Overall Length 5 1/4 in, Overall Width 2 3/16 in, Includes (1) Latch Bolt, (1) Latch Spring, 5 1/4 in L x 2 3/16 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- ALEMITE Grease Fitting Relief Top Vent, .25-1 psi (A317400)
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/4" OD X 1/8" NPT (C6520 04-02)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- SPEEDAIRE Spring, TTR4410202G (TTR4410202G)
- SPEEDAIRE Guide Roller Set (42PC57)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2100)
- SPEEDAIRE Guide Roller Set (42PC56)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts