Shop All Pressure Washer Hoses
Speedaire
Pressure Washer Hose, 5/16, 25 ft, 3500 psi
Mfr # 22KE04
Zoro # G5302647
original price:
$80.12
28% off
new price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/16 in
- Max. Working Pressure @ 70 F 3,500 psi
- Temp. Range 0 Degrees to 250 Degrees F
- Fitting Size M22 Female x M22 Female
Product Information
- Brand Speedaire
- MFR # 22KE04
- Zoro # G5302647
- UPC # 190735605837
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 5/16 in |
Hose Length | 25 ft |
Fitting Size | M22 Female x M22 Female |
Hose Outside Dia. | 0.65 in |
Hose Fitting A Size | M22 |
Hose Fitting B Size | M22 |
Description
Pressure Washer Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 0.65 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 3,500 psi, Temp. Range 0 Degrees to 250 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type F M22, Hose Fitting B Type F M22, Hose Fitting A Size M22, Hose Fitting B Size M22, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- STENS Chain Punch Chainsaw Replaces Oregon Ref. 38594 (705-343)
- JACTO Jacto Sprayer Replacement Trigger-Valve Lever (105247)
- BULLY TOOLS Mortar Hoe, Short, Fiberglass Handle (92419)
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD99)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 3000 psi (22KE02)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3415 Rubber Hot & Cold Water G (BSAL3415)
- Speedaire Pressure Washer Hoses