Shop All Pressure Washer Hoses
Speedaire
Pressure Washer Hose, 1/4, 25 ft, 2600 psi
Mfr # 22KD99
Zoro # G5302726
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 2,600 psi
- Temp. Range 0 Degrees to 140 Degrees F
Product Information
- Brand Speedaire
- MFR # 22KD99
- Zoro # G5302726
- UPC # 190735605790
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | M22 Female x M22 Female |
Hose Outside Dia. | 0.51 in |
Hose Fitting A Size | M22 |
Hose Fitting B Size | M22 |
Description
Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.51 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material PVC, Max. Working Pressure @ 70 F 2,600 psi, Temp. Range 0 Degrees to 140 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type F M22, Hose Fitting B Type F M22, Hose Fitting A Size M22, Hose Fitting B Size M22, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 10.5x10 Woodbridge Plus w/foundation (40224)
- BRIGGS & STRATTON Retainer, 5/16-18 (703297)
- MTD Bracket-Valve Leve (718-0523)
- LANDSCAPERS SELECT Bow Rake, 16 in W Head, 16 Tine, Steel Tine, 60 in L Handle (34583)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 3000 psi (22KE02)
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- SPEEDAIRE Pressure Washer Hose, 3/8, 100 ft, 3000 psi (22KE03)
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- Speedaire Pressure Washer Hoses