Shop All Air Line Lockout Valves
Speedaire
Pressure Relief Valve
Mfr # 4ZK10
Zoro # G1637273
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Max. Pressure (PSI) 300 psi
- Max. Temp. (F) 200 Degrees F
- Height (In.) 1.75 in
- Adjustment Range (PSI) 125 to 300
Product Information
- Brand Speedaire
- MFR # 4ZK10
- Zoro # G1637273
- UPC # 190735630242
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Height (In.) | 1.75 in |
Width (In.) | 0.79 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 13/16 in |
Overall Length | 1 3/4 in |
Details
NPT (In.) | 1/4 in |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 200 Degrees F |
Item | Air Tank Valve |
Adjustment Range (PSI) | 125 to 300 |
Shop By | Closeouts |
Maximum Operating Pressure | 300 psi |
Air Outlet Type | NPT |
Air Inlet Gender | Male |
Maximum Operating Temperature | 200 Degrees F |
Material | Bronze |
Air Outlet Gender | Male |
Air Inlet Type | NPT |
Description
Air Tank Valve, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Gender Male, Air Outlet Size 13/16 in, Air Outlet Type NPT, Material Bronze, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 14 # of Teeth (80BS14H X 1 3/8)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 47" (B47)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron, Inside-Out (MF0427010)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- SPEEDAIRE Clamp, Speed (4ZK35)
- SPEEDAIRE Eliminator, Mist, 1 In (4ZL97)
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- SPEEDAIRE Adapter, Pipe (4ZK39)
- SPEEDAIRE Separator, Condensate (4ZL13)
- MASTER LOCK Pneumatic Lockout, 7 3/4 H x 1 3/8 In W (S3900)
- Speedaire Pneumatic System Components