Shop All Oil Removal Filters
Speedaire
Pre-Filter, 1-1/2 in. NPT, 176 cfm
Mfr # 35GN58
Zoro # G9356243
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1-1/2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 176 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Speedaire
- MFR # 35GN58
- Zoro # G9356243
- UPC # 190735617953
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Size - Air Treatment | Standard |
Drain Port Size | 5/8 in |
Pipe Size | 1-1/2" NPT |
Size | Heavy-Duty |
Overall Width | 7 in |
Overall Height | 19 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Description
Pre-Filter, Filter Type Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 176 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 19 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 32 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX325)
- DAYTON 5VX2000 Cogged V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (2L460)
- ZORO SELECT FHP Sheave, AK59 x 1 (AK591)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/16 In (SK1716)
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM (4GPG3)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- WILKERSON Oil Removal Filter, Compact Size (M18-04-CH00B)
- Speedaire Pneumatic System Components