Shop All Air Line Lockout Valves
Speedaire
Porting Block
Mfr # 4ZK28
Zoro # G0435976
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- Type Modular
- Provides 3 Auxiliary 1/4 in NPT Outlets to Separately Pipe High Pressure or Non Lubricated Air
- For Use On Compact
- Air Inlet Size 1/4 in
Product Information
- Brand Speedaire
- MFR # 4ZK28
- Zoro # G0435976
- UPC # 190735630402
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 1/4 in |
Details
NPT (In.) | 1/4 in |
Type | Modular |
Item | Porting Block |
Provides | 3 Auxiliary 1/4 in NPT Outlets to Separately Pipe High Pressure or Non Lubricated Air |
For Use On | Compact |
Air Inlet Gender | Female |
Series | Compact |
Air Inlet Type | NPT |
Compatible with Series | Compact |
Body Material | Zinc |
Compatible Grainger Part Number | 4ZL23,4ZL24,4ZL25,4ZL26,4ZL27,4ZL28,4ZL29,4ZL30,4ZL64,4ZL65,4ZL66,4ZL67,4ZL68,4ZL69,4ZL70,4ZL71,4ZK82,4ZK83,4ZK84,4ZK85,4ZM14,4ZM15,4ZM16,4ZM17,1WH33 |
Description
Porting Block, Compatible with Grainger Part Number 4ZL23,4ZL24,4ZL25,4ZL26,4ZL27,4ZL28,4ZL29,4ZL30,4ZL64,4ZL65,4ZL66,4ZL67,4ZL68,4ZL69,4ZL70,4ZL71,4ZK82,4ZK83,4ZK84,4ZK85,4ZM14,4ZM15,4ZM16,4ZM17,1WH33, Series Compact, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Zinc, Compatible with Series Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Crevice Tool, 1-1/4" (96394)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- BSC PREFERRED Belt, Poly L, 48in PL, 8 Rib (480L8)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- SPEEDAIRE Manifold Block (4ZK30)
- SPEEDAIRE Clamp, Speed (4ZK36)
- SPEEDAIRE Left Blade for 21AC07 (PN21AC001G)
- SPEEDAIRE Adapter, Pipe (4ZK39)
- SPEEDAIRE Adapter, Pipe (4ZK37)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- Speedaire Air Line Lockout Valves