Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm
Mfr # 4ZL18
Zoro # G1021903
original price:
$179.39
6% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material - Air Treatment Metal with Sight Glass
- Drain Type Manual
- For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
- Drain Port Size Will Fit 1/8-27 and 1/8-28 Male Pipe Thread
- Filter Rating 0.01 micron
Product Information
- Brand Speedaire
- MFR # 4ZL18
- Zoro # G1021903
- UPC # 190735631256
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Male Pipe Thread |
Overall Width | 4 3/4 in |
Size | Heavy-Duty |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 32.0 oz |
Overall Height | 13 1/4 in |
Connection Size - Air Treatment | 3/4 in NPT |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 3/4 in, Overall Height 13 1/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, 2 In. Bung Nut (21EM06)
- X1 TOOLS 1-3/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x24)
- GAST Repair Kit-03/0523 Q-Unit Sp K478 (K478)
- ALPHA TECHNOLOGIES Aignep USA MP4 Det Eye Mount Kit 2" Bore NFPA Cylinder (MP4200)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- ENGINEERED SPECIALTIES Maxline Rapidair M8005, 3/4" Tubing x 1/2 Male NPT Fitting (M8005)
- Speedaire Pneumatic System Components