Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm
Mfr # 4ZL55
Zoro # G2798765
original price:
$137.58
5% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 125 Degrees F
- Overall Height 11 3/8 in
- Connection Size - Air Treatment 3/4 in NPT
- Drain Type Manual
- Max. Flow - Air Treatment 60 cfm
Product Information
- Brand Speedaire
- MFR # 4ZL55
- Zoro # G2798765
- UPC # 190735631621
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height | 11 3/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Size | Standard |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Overall Width | 3 1/8 in |
Bowl Size - Air Treatment | 7.0 oz |
Size - Air Treatment | Standard |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/8 in, Overall Height 11 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass (MAB 6)
- D&D Timing Belt, T10US, 16 x 500mm PL, T50 (16T10/500US)
- POWERDRIVE Split Taper Bushing, Series P1, 7/8 In (P1 X 7/8)
- MASTER PNEUMATIC DIA REG 1/4 SET-50 (R56M-2MV50)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- SPEEDAIRE Kit, Auto Drain, Speedaire Standard and HD (4ZK14)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- SPEEDAIRE Bracket And Nut (4ZK63)
- SMC FRL, 3/8" RC Ports (AC30-03-A)
- Speedaire Pneumatic System Components