Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm
Mfr # 4ZL54
Zoro # G1486064
original price:
$125.36
14% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Size - Air Treatment Standard
- Size Standard
- Bowl Material Metal with Sight Glass
- Overall Width 3 1/8 in
Product Information
- Brand Speedaire
- MFR # 4ZL54
- Zoro # G1486064
- UPC # 190735631614
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Size | Standard |
Overall Width | 3 1/8 in |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Overall Height | 11 3/8 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 3 1/8 in, Overall Height 11 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/4 in Bore dia. (1C-025-A)
- INGERSOLL-RAND V-Belt (39158324)
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- SPEEDAIRE Pneumatic Oil Filter, 1/8 In. NPT, 6 cfm (4ZL16)
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi (4ZM14)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 440 cfm, 300 psi (4ZM09)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- Speedaire Pneumatic Modular FRL Accessories