Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 250 cfm, 250 psi
Mfr # 4ZL20
Zoro # G0665192
original price:
$497.26
12% off
new price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1-1/2 in NPT
- Overall Height 18 7/8 in
- Size - Air Treatment Standard
- Bowl Size - Air Treatment 32.0 oz
- For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
Product Information
- Brand Speedaire
- MFR # 4ZL20
- Zoro # G0665192
- UPC # 190735631270
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Overall Height | 18 7/8 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 32.0 oz |
Size | Heavy-Duty |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Male Pipe Thread |
Overall Width | 8 1/4 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 250 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 8 1/4 in, Overall Height 18 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK27X3/4 (2AK27X3/4)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- SPEEDAIRE Filter Element (4ZK47)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 80 cfm, 300 psi (4ZM14)
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- Speedaire Pneumatic Modular FRL Accessories