Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm
Mfr # 4ZL45
Zoro # G1031292
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Height 9 5/16 in
- Size Standard
- Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread
- Connection Size - Air Treatment 1/2 in NPT
Product Information
- Brand Speedaire
- MFR # 4ZL45
- Zoro # G1031292
- UPC # 190735631522
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height | 9 5/16 in |
Size | Standard |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size - Air Treatment | 7.0 oz |
Overall Width | 3 1/8 in |
Size - Air Treatment | Standard |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 35 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 3 1/8 in, Overall Height 9 5/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth (40BS20H X 3/4)
- LUBRIPLATE Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-060)
- SPEEDAIRE Frame Head (TTR8212416G)
- LUBESITE Drip Oiler, 2-1/4" dia., 4 oz. (D-4)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM20)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- Speedaire Pneumatic System Components