Shop All Pneumatic Tool Parts
Speedaire
Pivot Base, 340 Degrees
Mfr # PN31XG6108G
Zoro # G9678645
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 11/16 in
- Overall Width 10 5/8 in
- Includes (4) 3/8 in Anchor Bolts
- For Use With Mfr. Model Number 31XG61, 31XG65
- Fits Brand Speedaire
Product Information
- Brand Speedaire
- MFR # PN31XG6108G
- Zoro # G9678645
- UPC # 190735614655
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 8 11/16 in |
Overall Width | 10 5/8 in |
Overall Depth | 4 3/16 in |
Mounting Hole Center to Center Width | 9 in |
Mount Base Height | 8 5/8 in |
Mounting Hole Center to Center Height | 7 1/8 in |
Mount Base Width | 10 5/8 in |
Mount Hole Diameter | 1/2 in |
Overall Dimensions | 4 3/16 in D x 10 5/8 in W x 8 11/16 in H |
Details
Item | Mounting Bracket |
Includes | (4) 3/8 in Anchor Bolts |
For Use With Mfr. Model Number | 31XG61, 31XG65 |
Fits Brand | Speedaire |
Color | Green |
Shop By | Closeouts |
For Reel Series | RA-ST series |
Base Motion Type | Swivel |
For Number of Reels | 1 |
Bracket Material | Steel |
Number of Mount Holes | 4 |
Description
Mounting Bracket, For Number of Reels 1, Base Motion Type Swivel, Bracket Material Steel, For Use With Grainger Item Number 31XG61, 31XG65, For Use With Mfr. Model Number 31XG61, 31XG65, For Reel Series RA-ST series, Mounting Location Bench, Cart, Floor, Truck, Overall Height 8 11/16 in, Overall Width 10 5/8 in, Overall Depth 4 3/16 in, Number of Mount Holes 4, Mount Hole Diameter 1/2 in, Green, Mount Base Width 10 5/8 in, Mount Base Height 8 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS FlexeelCoil 3/8" ID x 20' 3/8" MPT Blue (CO PRE38-20A-T)
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- BROWNING Split Taper Bush-600 (Q1 1-7/16)
- FESTO Compact Cylinder ADN-20-60-I-P-A (ADN-20-60-I-P-A)
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- SPEEDAIRE Drain Valve (PN22N092G)
- SPEEDAIRE Valve Stem (TT16323G)
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- SPEEDAIRE Spring Canister (PN31XG6601G)
- SPEEDAIRE Trigger Shaft (TT46312G)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts