Shop All Air Guns
Speedaire
Pistol Grip Air Gun with Extension
Mfr # 52KD73
Zoro # G7718107
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Polyoxymethylene
- Application Industrial Cleaning and Drying
- Outlet Size M14 x 1 in (F)NPT
- Includes Rubber Tip
Product Information
Dimensions
Outlet Size | M14 x 1 in (F)NPT |
Overall Length | 11 1/4 in |
Nozzle Length | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 8 3/4 in, 12 3/4 in |
Overall Width | 12 3/4 in |
Pistol Grip Trigger Length | 17 1/4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in, 6 in |
Air Outlet Size | M14 x 1 |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 12 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 92 dB, OSHA Pressure Compliant No, Output Thrust 0.5 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- CUSTOM BUILDING PRODUCTS Polyblend NonSanded Grout, Solid Powder, Characteristic, Brown Velvet, 10 lb Box (PBPG64710)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (22YK55)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF80)
- SPEEDAIRE Pistol Grip Air Gun, 18-3/8" Extension (52CF68)
- SPEEDAIRE Pistol Grip Air Gun, 12" Extension (2TEH3)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- Speedaire Air Guns & Accessories