Shop All Air Guns
Speedaire
Pistol Grip Air Gun Kit, 4" Extension
Mfr # 52KD68
Zoro # G7718070
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Polyoxymethylene
- Application Industrial Cleaning and Drying
- Outlet Size M14 x 1 in (F)NPT
- Includes Bypass Nozzle, Chip Shield, High Flow Nozzle, Rubber Nozzle Tips
Product Information
Dimensions
Outlet Size | M14 x 1 in (F)NPT |
Overall Length | 7 3/4 in |
Extension Size | 4 in |
Overall Width | 5 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 4 in |
Air Outlet Size | M14 x 1 |
Air Inlet Size | 1/4 in |
Description
Air Gun Kit, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 4 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 81 dB, OSHA Pressure Compliant No, Output Thrust 0.2 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- KO-KEN Socket 57mm 6 Point 100mm 3/4 Sq. Drive (6300M-57)
- INGERSOLL-RAND Air Cut Off Tool, Gen Duty, 18k rpm, 25 cfm (326)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF80)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- Speedaire Air Guns