Shop All Air Guns
Speedaire
Pistol Grip Air Gun Kit, 3" Extension
Mfr # 52CF85
Zoro # G7595345
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Plastic
- Application Blowing Off Dust and Metal Particles
- Outlet Size 1/8 in (F)NPT
- Includes Air Nozzle, Air Screen Tip, Safety Booster Tip
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 6 1/8 in |
Extension Size | 3 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 5 1/2 in |
Nozzle Length | 3 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 4 3/8 in |
Air Outlet Size | 1/8 in |
Description
Air Gun Kit, Pistol-Grip, Number of Nozzles Included 3, Nozzle Length 3 in, Nozzle Tip Material Plastic, Nozzle Angle Straight, Nozzle Features Safety Pressurization, Nozzle Various, Air Flow Pattern Focused, Wide, Sound Level 90 dB, OSHA Pressure Compliant No, Output Thrust 0.2 lbf, 0.4 lbf, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8815)
- RIDGID Drain Cleaning Attachment (98055)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (52CF72)
- SPEEDAIRE Air Gun, Short Leaver, 3-1/4" Ext. Size (458J41)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- Speedaire Air Guns & Accessories