Shop All Air Guns
Speedaire
Pistol Grip Air Gun, 18-3/8" Extension
Mfr # 52CF68
Zoro # G7718019
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Plastic
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (M)NPT
- Includes 500mm Air Nozzle, Brass Tip
Product Information
Dimensions
Outlet Size | 1/8 in (M)NPT |
Overall Length | 24 in |
Extension Size | 18 3/8 in |
Overall Width | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 20 in |
Pistol Grip Trigger Length | 24 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 20 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard Non-Safety, Air Flow Pattern Focused, Sound Level 90 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bit (48-32-4916)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J39)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (22YK55)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- SPEEDAIRE Pistol Grip Air Gun Kit, 3" Extension (52CF85)
- CEJN INDUSTRIAL 4 Full Flow Blow Gun W/3 Rubber Tips (72-020-8013)
- Speedaire Air Guns