Shop All Cylinder Mounting Hardware
Speedaire
NPN Switch, Dovetail
Mfr # 41H533
Zoro # G5014064
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -4 Degrees to 176 Degrees F
- Number of Wires 3
- Lead Length (Ft.) 0.5 ft
- Type Dovetail
- Description/Special Features 8mm 3 Pin Connector
Product Information
- Brand Speedaire
- MFR # 41H533
- Zoro # G5014064
- UPC # 190735624791
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Lead Length (Ft.) | 0.5 ft |
For Bore Dia. | 3/4 to 4 in |
Details
Temp. Range (F) | -4 Degrees to 176 Degrees F |
Number of Wires | 3 |
Item | NPN Switch |
Type | Dovetail |
Description/Special Features | 8mm 3 Pin Connector |
Function | Normally Open |
Switching Voltage | 5-28V DC |
Color | White/Translucent |
Display | LED Indicator Light |
Switching Current | 0.2 Amp Max |
Description
NPN Switch, Dovetail, Switching Current 0.2 Amp Max, Switching Voltage 5-28V DC, For Bore Dia. 3/4 to 4 in, Function Normally Open, Lead Length (Ft.) 0.5 ft, Temp. Range (F) -4 Degrees to 176 Degrees F, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ5, Pressure Line, 6 micron (ZX-27KZ5)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- TRITAN Min Ball Bearing, SS, 0.375In Bore Dia (SSR6 ZZ FM222)
- MARSON Spin/Pull Setter Tool 160-Sp (M39225)
- SPEEDAIRE PNP Switch, Dovetail (41H529)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 4 In Bore (5VNW8)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- Speedaire Cylinder Mounting Hardware