Shop All Pneumatic Tool Parts
Speedaire
Nosepiece, 3/16 in., 4.8mm
Mfr # 42VA46
Zoro # G5235706
original price:
$15.08
29% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number SG-0400R, SG-0450R
- Compatible with Brand Speedaire
- Product Type Nose Piece
- Compatible with Manufacturer Part Number SG-0400R, SG-0450R
Product Information
- Brand Speedaire
- MFR # 42VA46
- Zoro # G5235706
- UPC # 190735986745
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Nosepiece, 3/16", 4.8mm |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | SG-0400R, SG-0450R |
Compatible with Brand | Speedaire |
Product Type | Nose Piece |
Compatible with Manufacturer Part Number | SG-0400R, SG-0450R |
Description
Nosepiece, 3/16 In., 4.8mm, Series Not Applicable, Compatible with Grainger Part Number 3CRH6B, 3CRH7B, Product Type Nose Piece, Compatible with Manufacturer Part Number SG-0400R, SG-0450R, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5663B-CE-250)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081703, Pressure Line, 3 micron, Outside-In (MF0576056)
- DIXON Automotive Coupler Fem Steel, 3/8" (DC6)
- SPEEDAIRE Nosepiece, 3/32, 2.4mm (TTR8212601DG)
- SPEEDAIRE O-ring Kit (PN31CCP17G)
- SPEEDAIRE Piston Stopper (PN31CCP18G)
- SPEEDAIRE Trigger (TTR4410213G)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- SPEEDAIRE Valve Stem (TTR4410215G)
- SPEEDAIRE Tie Rod Assy, 1/4 to 20 UNC (42VA86)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts