Shop All Pneumatic Parts
Speedaire
Nosepiece, 3/16, 4.8mm
Mfr # TTR8212601AG
Zoro # G2425845
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3CRH4
- Fits Brand Speedaire
- Compatible with Brand Speedaire
- Product Type Nose Piece
Product Information
- Brand Speedaire
- MFR # TTR8212601AG
- Zoro # G2425845
- UPC # 190735841952
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Nosepiece, 3/16, 4.8mm |
For Use With Mfr. Model Number | 3CRH4 |
Fits Brand | Speedaire |
Compatible with Brand | Speedaire |
Product Type | Nose Piece |
Description
Nosepiece, 3/16, 4.8mm, Series Not Applicable, Compatible with Grainger Part Number 3CRH4, Product Type Nose Piece, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 35, 10 ft. (35-1NP X 10FT)
- ARO Valve, 1/4 in Port, NPT (E252CS)
- D&D 96" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B93)
- PARKER Filter Element (P33KA00ESC)
- SPEEDAIRE Retainer Spring (PN12V729012G)
- SPEEDAIRE Stopper Assembly, 3/8 (TT2CUC73G)
- SPEEDAIRE Retaining Ring (PN21AA047G)
- SPEEDAIRE Valve Stem Bushing (TT70429G)
- SPEEDAIRE Set Screws, PK2 (TTRL13033G)
- SPEEDAIRE Carrier (TT126339G)
- DYNABRADE Tune-Up Kit (96174)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts