Shop All General Purpose Filter
Speedaire
Nipple Filter, 1/4 NPT, 40 Micron
Mfr # 1EJV3
Zoro # G0459182
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Bronze
- Overall Height 1.5 in
- Max. Incoming Pressure - Air Treatment 300 psi
- Max. Temp. 300 Degrees F
- Pipe Size 1/4" NPT
Product Information
- Brand Speedaire
- MFR # 1EJV3
- Zoro # G0459182
- UPC # 190735603628
- Country of Origin Taiwan, Province of China
- Category General Purpose Filter
Dimensions
Overall Height | 1.5 in |
Pipe Size | 1/4" NPT |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 0.56 in |
Size | Compact |
Drain Port Size | 3/4 |
Size - Air Treatment | Compact |
Overall Length | 1 1/2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Overall Length 1 1/2 in, Filter Rating 40 micron, Maximum Flow Rate 22 cfm, Maximum Operating Pressure 300 psi, Body Material Bronze, Filter Bowl Material Brass, Filter Element Material Bronze, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE108)
- DYNABRADE Vane, PK5 (54674)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL37)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 90 Micron (1EJV2)
- SPEEDAIRE Filter Element (4ZK54)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm (4ZL38)
- SPEEDAIRE Filter Element (4ZK60)
- SPEEDAIRE Compressed Air Filter, 250 psi, 70 cfm (4ZL41)
- SOLBERG Wire Mesh (848S)
- Speedaire General Purpose Filter