Shop All General Purpose Filter
Speedaire
Nipple Filter, 1/2 NPT, 90 Micron
Mfr # 1EJV8
Zoro # G3107885
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 90 micron
- Max. Pressure 300 psi
- Connection Size - Air Treatment 1/2 in NPT
- Housing Material Bronze
- Bowl Material - Air Treatment Brass
Product Information
- Brand Speedaire
- MFR # 1EJV8
- Zoro # G3107885
- UPC # 190735603673
- Country of Origin Taiwan, Province of China
- Category General Purpose Filter
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Compact |
Overall Width | 0.88 in |
Size | Compact |
Bowl Size - Air Treatment | 0.2 oz |
Pipe Size | 1/2" NPT |
Overall Height | 2.0 in |
Overall Length | 2 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Compressed Air Filter, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Overall Length 2 in, Filter Rating 90 micron, Maximum Flow Rate 62 cfm, Maximum Operating Pressure 300 psi, Body Material Bronze, Filter Bowl Capacity 0.2 oz, Filter Bowl Material Brass, Filter Element Material Bronze, Maximum Operating Temperature 300 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1792,224 Teeth (W-1792)
- FESTO Round Cylinder CRDSNU-B-40-160-PPS-A-MG-A1 (CRDSNU-B-40-160-PPS-A-MG-A1)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL07)
- SPEEDAIRE Inline Air Filter, 1/4 In (1A483)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL14)
- SPEEDAIRE Filter Element (4ZK61)
- SPEEDAIRE Filter Element, Replacment, 40 Micron (1EJU9)
- SPEEDAIRE Filter Element (4ZK67)
- NORGREN 1/2IN 250PSI NPT PNEUMATIC FILTER (F74G-4AN-QD2)
- Speedaire General Purpose Filter