Shop All Needle Scalers
Speedaire
Needle Scaler Kit, Pistol, 90 psi
Mfr # 45YY26
Zoro # G5578408
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Duty Cycle - Air Tools Industrial Duty
- Stroke Length 2 1/4 in
- Blows per Minute - Air Tools 3,000
- Air Inlet Size - Air Tools 1/4 in NPT
Product Information
- Brand Speedaire
- MFR # 45YY26
- Zoro # G5578408
- UPC # 00194484265182
- Country of Origin United States
- Category Needle Scalers
Dimensions
Stroke Length | 2 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 6 3/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Needle and Chisel Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools Industrial Duty, Stroke Length 2 1/4 in, Blows per Minute - Air Tools 3,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.0, CFM @ Full Load 24.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 6 3/4 in, Design Ergonomic, Throttle Trigger, Includes Chisel with Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 6 (84407)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #7 (42677)
- KIPP Hinges aluminum (K0580.402323)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600908)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- SPEEDAIRE Needle Scaler, 1-19/64 In. Stroke, 10 CFM (12V732)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- CHICAGO PNEUMATIC 7/16" Stroke Air Needle Scaler 2400 bpm (B16MV)
- Speedaire Needle Scalers