Shop All Needle Scalers
Speedaire
Needle Scaler, 1-17/32 In., 15.5 CFM
Mfr # 3AAH7
Zoro # G1365122
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Duty Cycle - Air Tools General Duty
- Stroke Length 1 17/32 in
- Blows per Minute - Air Tools 4,600
- Air Inlet Size - Air Tools 1/4 in NPT
Product Information
- Brand Speedaire
- MFR # 3AAH7
- Zoro # G1365122
- UPC # 190735620526
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Stroke Length | 1 17/32 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 18 in |
Needle Diameter | 1/8 in |
Compatible Shank Size | 1/2 in |
Needle Holder Diameter | 4.9 mm |
Air Inlet Connection Size | 1/4 in |
Shank Size | 0.5 in |
Needle Length | 180 mm |
Description
Needle and Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4,600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.2, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Housing Lock Adjustable Collar, Throttle Lever, For Use With Chisels, Needles, Includes Needle Scaler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.084 (111108400)
- AIRCAT Aircat 1/2" Stubby Impact Wrench (1057-TH)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH6)
- SPEEDAIRE Needle Scaler, Straight, 90 psi (45YY25)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- SPEEDAIRE Needle Scaler, 1-5/16 In. Stroke, 4.6 CFM (3AAH9)
- NITTO KOHKI JEX -20 Jet Chisel Low Vibratn Nitto (JEX -20)
- Speedaire Needle Scalers