Shop All Multi-purpose Air Hoses
Continental
1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD
Mfr # 20027086
Zoro # G1971252
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 150 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Length 150 ft.
Product Information
- Brand Continental
- MFR # 20027086
- Zoro # G1971252
- UPC # 190735670941
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 150 ft. |
Length | 150 ft. |
Pneumatic Hose Inside Dia. | 1" |
Outside Dia. | 1.500" |
Hose Length | 150 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1.500 in |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.500 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/8-C)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 500' Transparent Blue (CO PFE4500T)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- CORNWELL TOOLS Forward Button (RS223848)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (GOR05050-15-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Blue (IGBL03830-100-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (GOR07550-05-11-G)
- Continental Multi-purpose Air Hoses