Shop All Pneumatic Modular FRL Accessories
Speedaire
Muffler, Oil Removing, 0.375In NPT
Mfr # 2YNN1
Zoro # G2354466
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/8 in
- Max. Flow (CFM) 160
- Max. Temp. (F) 160 Degrees F
- Length (In.) 4.75 in
- Max. Pressure (PSI) 300 psi
Product Information
- Brand Speedaire
- MFR # 2YNN1
- Zoro # G2354466
- UPC # 190735611340
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 4.75 in |
Width (In.) | 2.4375 in |
Air Inlet Size | 3/8 in |
Overall Length | 4 3/4 in |
Details
Item | Exhaust Muffler |
NPT (In.) | 3/8 in |
Max. Flow (CFM) | 160 |
Max. Temp. (F) | 160 Degrees F |
Max. Pressure (PSI) | 300 psi |
Material | Aluminum and Polypropylene |
For Use On | Exhaust Ports |
Fits | 3/8 |
Fitting | 1/4 in Slip On Drain Tube |
Type | Oil Removing Muffler |
Filter Rating (Microns) | 0.9 |
Number of Air Inlets | 1 |
Body Material | Aluminum and Polypropylene |
Maximum Operating Temperature | 160 Degrees F |
Maximum Flow Rate | 160 cfm |
For Fluid Type | Exhaust Air |
Maximum Operating Pressure | 300 psi |
Filter Rating | 0.9 micron |
Air Inlet Type | NPT |
Material Filtered | Oil Mist |
Description
Exhaust Muffler, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Roller (2YEH4)
- CLIMAX METAL PRODUCTS 12mm X 12mm ID Split Metric Clamp Coupling, Stl, Bo (MISCC-12-12)
- MAIN FILTER Hydraulic Filter, replaces ALLISON 29510910, Pressure Line, 5 micron, Outside-In (MF0058806)
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-6B)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm (4ZL53)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- Speedaire Pneumatic System Components