Shop All Manual Air Control Valves
Speedaire
Manual Air Control Valve, 1/2 NPT, Open
Mfr # 32XC15
Zoro # G9101032
original price:
$215.79
3% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Valve Ways and Positions 4-Way/3-Position
- Valve Port Size 1/2 in
- Max. Pressure 150 psi
- Connection NPT
Product Information
- Brand Speedaire
- MFR # 32XC15
- Zoro # G9101032
- UPC # 190735614716
- Country of Origin China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2" |
Valve Port Size | 1/2 in |
Overall Height | 4 13/32 in |
Overall Length | 8 15/16 in |
Overall Width | 5 5/8 in |
Details
Item | Manual Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Max. Pressure | 150 psi |
Connection | NPT |
Body Material | Aluminum, Cast Iron |
Valve Actuator / Return | Rotary Lever / Manual |
Valve Max. Pressure Rating | 150 psi |
Valve Temp. Range | 18 Degrees to 200 Degrees F |
Center Position | Open |
Actuator/Return | Rotary Lever/Manual |
Air Valve Type | 4-Way, 3-Position |
Temp. Range | 18 Degrees to 200 Degrees F |
Series | Reversing Valves |
Coefficient of Volume | 6.2 |
Description
Manual Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Rotary Lever / Manual, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 18 Degrees to 200 Degrees F, Center Position Open, Coefficient of Volume 6.2, Body Material Aluminum, Cast Iron, Overall Length 8 15/16 in, Overall Height 4 13/32 in, Overall Width 5 5/8 in, Series Reversing Valves, Manual Air Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 6.60" OD (603C)
- ZORO SELECT Oil Control Gun, Control Valve, 1450 psi (55GU71)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- SPEEDAIRE Manual Air Control Valve, 1/4 NPT, Closed (32XC10)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213TM)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404711000)
- Speedaire Manual Air Control Valves