Shop All Pneumatic Modular FRL Accessories
Speedaire
Kit, Auto Drain, Speedaire Compact
Mfr # 4ZK18
Zoro # G3069482
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Speedaire Compact Series
- Type Automatic
- Series Compact
- Drain Port Connection Style Threaded
- Drain Port Type BSPT
Product Information
- Brand Speedaire
- MFR # 4ZK18
- Zoro # G3069482
- UPC # 190735630310
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Drain Port Size | 1/8 in |
Details
Item | Filter Drain Kit |
For Use On | Speedaire Compact Series |
Type | Automatic |
Series | Compact |
Drain Port Connection Style | Threaded |
Drain Port Type | BSPT |
Drain Type | Auto Drain |
Compatible with Brand | Speedaire |
Drain Port Gender | Female |
Body Material | Polycarbonate |
Compatible Grainger Part Number | 4ZK83, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30 |
Description
Filter Drain Kit, Compatible with Grainger Part Number 4ZK83, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, Series Compact, Body Material Polycarbonate, Compatible with Brand Speedaire, Drain Port Connection Style Threaded, Drain Port Gender Female, Drain Port Size 1/8 in, Drain Port Type BSPT, Drain Type Auto Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3158T)
- HANKISON Refrigerated Air Dryer (HPR35)
- SPEEDAIRE Air Regulator, 1/4 In NPT, 13 cfm, 300 psi (4ZM13)
- SPEEDAIRE Manual Float Drain, Replaces Parker EF1 (53RG54)
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 440 cfm, 300 psi (4ZM09)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- Speedaire Pneumatic Modular FRL Accessories