Shop All Cylinder Mounting Hardware
Speedaire
Jam Nut, 7/16 In, 9/16 In Bore
Mfr # JM-02
Zoro # G1275005
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in, 9/16 in
- Mount Type Threaded Nut
- Material Plated steel
- Fits 5TFV4 to 5TFX7, 5TGH8 to 5TGL1, 5TGW7 to 5TGZ0
- Dimension B (In.) 0.43 in
Product Information
- Brand Speedaire
- MFR # JM-02
- Zoro # G1275005
- UPC # 190735643266
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in, 9/16 in |
Dimension B (In.) | 0.43 in |
Dimension C (In.) | 0.13 in |
Thread Size (In.) | 10-32 UNF |
Dimension A (In.) | 0.38 in |
Overall Length | 3/8 in |
Thread Size | #10 |
For Bore Diameter | 7/16 in, 9/16 in |
Overall Width | 1/8 in |
Overall Height | 7/16 in |
Details
Mount Type | Threaded Nut |
Material | Plated steel |
Fits | 5TFV4 to 5TFX7, 5TGH8 to 5TGL1, 5TGW7 to 5TGZ0 |
Includes | Jam Nut |
Item | Jam Nut |
Series | JM |
System of Measurement | Inch |
Product Type | Jam Nut |
Compatible with Series | NCG |
Body Material | Steel |
Compatible with Brand | SMC |
Description
Jam Nut, Mount Type Threaded Nut, For Bore Diameter 7/16 in, 9/16 in, Body Material Steel, Overall Length 3/8 in, Overall Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Spreader, 4 In, 150-1500 Lbs (784002)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR02530-50)
- AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 1.57L (1A8KF8)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SPEEDAIRE Bracket, Clevis (6X471)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Bracket, Eye (6X477)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- Speedaire Pneumatic System Components